Shop ACURITE
See all product information
Create Account
Rain Gauge, 5 in, Ground
- Mfr # 00850A3
- Zoro # G4145251
product price:Â
$
7.15
/ea
Key Features
Graduations
0.1 in
Range
0 in to 5 in
Overall Height (In.)
12 1/2 in
Display
Magnifying
Mounting
Ground, Wall-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00850A3
- Zoro #
- G4145251
- UPC #
- 072397008501
- Country of Origin
- China
- Item
- Rain Gauge
- Graduations
- 0.1 in
- Range
- 0 in to 5 in
- Display
- Magnifying
- Mounting
- Ground, Wall-Mount
- Built-In Stake
- Yes
- Gauge Graduations
- 0.1 in
- Gauge Housing Material
- Acrylic
- Maximum Rainfall
- 5 in
- Scale Magnification
- 35%
- Includes Thermometer
- No Thermometer Included
- Gauge Scale Units
- in
- Magnifying Scale
- Yes
- Includes Mounting Hardware
- No Mounting Hardware Included
- Scale Type
- Analog
- Rainfall Measurement - Maximum
- 5 in
- Includes Magnifying Scale
- Magnifying Scale
- Includes Built-In Stake
- Built-In Stake
Dimensions
- Overall Height (In.)
- 12 1/2 in
- Gauge Height
- 12 1/2 in
Description
Rain Gauge, Includes Thermometer No Thermometer Included, Gauge Graduations 0.1 in, Magnifying Scale Yes, Mounting Location Ground, Wall-Mount, Scale Type Analog, Gauge Height 12 1/2 in, Built-In Stake Yes, Gauge Housing Material Acrylic, Scale Magnification 35 Percent, Includes Mounting Hardware No Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.