Shop SHIMPO

Force Gauge, +/-0.5% Force Acc, Digital

  • Mfr # TNP-5
  • Zoro # G0058213

product price: 
$
1,517.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.5% FS
Includes
(4) 30 mm Chuck Pin, AC Adapter, USB Cable
Measuring Units
g-cm, mN-m, N-cm
Range
44.25 lb-in, 5.00 N-m, 50.99 kg-cm, 500.0 N-cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TNP-5
Zoro #
G0058213
UPC #
-
Country of Origin
Philippines
Item
Digital Torque Meter
Display
4 Digit LCD
Accuracy
+/-0.5% FS
Includes
(4) 30 mm Chuck Pin, AC Adapter, USB Cable
Measuring Units
g-cm, mN-m, N-cm
Range
44.25 lb-in, 5.00 N-m, 50.99 kg-cm, 500.0 N-cm
Measurement Modes
Average Mode, Closing Peak Mode, Opening Peak Mode
Output Type
USB
Memory
1000 Data Points, Statistics (Average, Max and Min)
Function
Hi-Lo Set Points and One Button Memory Operation, User Selectable Comparator
Sampling Rate
1,000 Hz
Interface
USB
Auto Power Off
Yes
Power Source
AC Adapter
Resolution
0.01 kg-cm, 0.01 lb-in, 0.01 N-m, 0.1 N-cm
Green Environmental Attribute
Product is Rechargeable
Minimum Force Measured
0.001 N
Display Type
Digital
Force Accuracy
+/-0.5% FS
Number of Records Stored
1,000
Number of Digits
4
Digital Display Screen Type
LCD
Maximum Force Measured
5 N
Number of Batteries Required
1
Battery Run Time
8 hr
Battery Chemistry
Nickel-Metal Hybride
Force Resolution
0.001 Nm, 0.01 Kg-cm, 0.01 lbf-in, 0.1 Ncm
Power Source - TS Only
AC Adapter
Power Source - old
AC Adapter

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Torque Meter, Maximum Force Measured 5 N, Minimum Force Measured 0.001 N, Force Resolution 0.001 Nm, 0.01 Kg-cm, 0.01 lbf-in, 0.1 Ncm, Force Accuracy +/-0.5 Percent FS, Measuring Units g-cm, mN-m, N-cm, Display Type Digital, Includes (4) 30 mm Chuck Pin, AC Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr, Number of Digits 4, Power Source AC Adapter

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.