Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station, 0 to 99.99" Rain Fall

  • Mfr # 01095M

  • Zoro # G7415759


product price: $74.95
/ea

Key Features

Power Source
(3) AA Alkaline Batteries, (6) AAA Alkaline Batteries
Includes
(3) Room Temperature & Humidity Sensors, Home Environment Display
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01095M
Zoro #
G7415759
UPC #
072397010955
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.25 in
Base Height
5 in
Display Size
3 1/4 in H X 3 5/8 in W
Overall Length
5 in
Sensor Depth
0.7 in
Base Depth
1.3 in
Sensor Width
3 in
Digit Height
3/4 in
Overall Depth
1.13 in
Sensor Height
2.7 in
Overall Width
5.25 in
Display Width
3.63 in
Display Height
3.25 in
Overall Dimensions
5.4 in W x 5 in H (Base)/3 in W x 2.7 in H x 0.7 in D (Sensor)
Base Width
5.4 in

Details

Item
Wireless Weather Station
Power Source
(3) AA Alkaline Batteries, (6) AAA Alkaline Batteries
Includes
(3) Room Temperature & Humidity Sensors, Home Environment Display
Alarms
Yes
Humidity Accuracy
+/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
Display
LCD
Relative Humidity Range
1 to 99%
Temp. Range (F)
-4 Degrees to 158 Degrees
Barometric Pressure
No
Heat Index
No
UV Sensor
No
Rain Fall
0 to 99.99 in
Wind Chill
No
Special Features
Displays environmental conditions for up to four areas in and around your home. Display features built-in temperature and humidity gauges. Humidity with trend arrows
24-Hour Fan
No
Solar Radiation Sensor
No
Dew Point
No
Temp. Range (C)
-20 Degrees to 70 Degrees
Wind Velocity
0 to 111.8 mph
Sensor Power Source Details
(2) AA Batteries
Temperature Resolution
1 Degrees F, 1 Degrees C
Base Power Source Details
(3) AA Batteries
Base Power Source
Battery
Base Temperature Range F
32 Degrees to 122 Degrees F
Sensor Temperature Range C
-20 Degrees to 70 Degrees C
Sensor Temperature Range
-4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C
Secondary Scale
Indoor Humidity/Temperature
Base Minimum Temperature C
0 Degrees C
Base Maximum Temperature C
50 Degrees C
Sensor Maximum Temperature F
158 Degrees F
Primary Scale
Outdoor Humidity/Temperature
Sensor Temperature Range F
-4 Degrees to 158 Degrees F
Display Type
Thermistor/Resistive Humidity Sensor
Number of Digits
2
Accuracy
+/-2 Degrees F/ +/-3% RH
Resolution
1¿F/1¿C/1% RH
Sensor Battery Type
(2) AA
Base Mounting Location
Tabletop, Wall-Mount
Digital Display
3 1/4 in H X 3 5/8 in W 2-Digit LCD Display - 3/4 in Digit Height
Base Temperature Range C
0 Degrees to 50 Degrees C
Backlit
No
Base Mounting Type
Flip Stand, Screw Holes
NSF Rated
No
Application
Indoor
Number of Sensors
3
Display Features
RH Trend Arrow, High/Low RH
Scale Type
Thermistor/Resistive Humidity Sensor, Thermistor/Resistive Humidity Sensor
Memory
Max, Min
Case Color
White
Humidity Range
1% to 99%
Case Material
Plastic
Base Maximum Temperature F
122 Degrees F
Sensor Minimum Temperature F
-4 Degrees F
Number of Mounting Holes
1
Functions
Daily High and Low Temperature and Humidity Records, Programmable Alarms
Sensor Power Source
Battery
Base Battery Type
(3) AA
Humidity Resolution
1 %
Base Minimum Temperature F
32 Degrees F
Sensor Maximum Temperature C
70 Degrees C
Sensor Material
PCB Plastic
Battery Run Time
8,760 hr
Base Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Sensor Minimum Temperature C
-20 Degrees C
Power Source Details
(3) AA Batteries (Base)/(2) AAA Batteries (Sensor)
Transmission Range
330 ft
Includes Batteries
No
Temperature Scale
Celsius, Fahrenheit
Base Minimum Temperature °F
32 Degrees F
Base Maximum Temperature °C
50 Degrees C
Base Temperature Range °C
0 Degrees to 50 Degrees C
Sensor Minimum Temperature °C
-20 Degrees C
Sensor Minimum Temperature °F
-4 Degrees F
Base Temperature Range °F
32 Degrees to 122 Degrees F
Sensor Maximum Temperature °F
158 Degrees F
Base Maximum Temperature °F
122 Degrees F
Sensor Maximum Temperature °C
70 Degrees C
Base Minimum Temperature °C
0 Degrees C

Description

Wireless Weather Station, Sensor Temperature Range -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Number of Sensors 3, Transmission Range 330 ft, Primary Scale Outdoor Humidity/Temperature, Base Power Source Details (3) AA Batteries, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 3 1/4 in H X 3 5/8 in W 2-Digit LCD Display - 3/4 in Digit Height, 5.4 in W x 5 in H (Base)/3 in W x 2.7 in H x 0.7 in D (Sensor)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.