Shop ACURITE

WirelessStation, ColorLCD, AcuRiteIris

  • Mfr # 01528MCBA1
  • Zoro # G7415786

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Power Source
(4) AA Alkaline or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Includes
5-in-1 Weather Sensor, AC Power Adapter, Color Display, Mounting Bracket, Mounting Hardware, Tabletop Stand
Alarms
No
Display
LCD
Solar Radiation Sensor
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01528MCBA1
Zoro #
G7415786
UPC #
072397015288
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Display Battery Size
AA
Sensor Battery Size
AA

Details

Item
Wireless Weather Station
Power Source
(4) AA Alkaline or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Includes
5-in-1 Weather Sensor, AC Power Adapter, Color Display, Mounting Bracket, Mounting Hardware, Tabletop Stand
Alarms
No
Display
LCD
Solar Radiation Sensor
No
Wind Velocity
0 to 111.8 mph
Relative Humidity Range
1 to 99%
Temp. Range (F)
-40 Degrees to 158 Degrees F
24-Hour Fan
No
Dew Point
Yes
Heat Index
Yes
Special Features
White background with auto-dimming brightness. 12-24 hour weather forecast. Wind speed: current, peak and average (MPH or KPH) Wind Direction. Indoor/outdoor humidity and temperature. Daily, monthly all time high and low records
Barometric Pressure
Yes
Temp. Range (C)
-40 Degrees to 70 Degrees
Wind Chill
Yes
UV Sensor
No
Rain Fall
0 to 99.99 in
Wireless Signal Strength
433 MHz
Bluetooth Enabled
No
Min/Max Memory
No
Includes Mounting Hardware
Yes
Series
AcuRite Iris
Air Velocity Display Units
kph, mph
Operating Humidity Range
1% to 99% (Indoor), 1% to 99% (Outdoor)
Data Update Frequency
18 sec (Wind Speed), 30 sec (Wind Direction), 36 sec (Outdoor Temperature & Humidity), 60 sec (Indoor Temperature & Humidity)
Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C (Outdoor), 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C (Indoor)
Data Logging
No
IP/NEMA Rating
Not Rated
Air Velocity Range
0 to 99 mph
Includes NIST-Traceable Calibration Certificate
No
Sensor Type
Humidity, Rainfall, Temperature, Wind Direction, Wind Speed
Operating Temperature Range
-40 Degrees to 158 Degrees F (Outdoor), 32 Degrees to 122 Degrees F (Indoor)
Number of Pieces
2
Includes Case
No
Standards
Industry Canada License-Exempt RSS standard
Includes Software
No
Display Screen Type
Color LCD
Includes Batteries
No
Temperature Display Units
Degrees C, Degrees F
Humidity Range
1% to 99% (Indoor), 1% to 99% (Outdoor)
Sampling Rate
18 sec (Wind Speed), 30 sec (Wind Direction), 36 sec (Outdoor Temperature & Humidity), 60 sec (Indoor Temperature & Humidity)
Wi-Fi Compatible
No
Transmission Range
330 ft
Rainfall Measurement Range
0 to 393 in
Features
Data Logger, Wind Chill, Wind Direction, Forecast Ability, Calendar, Self-Calibrating Forecasting, Dew Point, Heat index
Weather Sensor Type
Humidity, Rainfall, Temperature, Wind Direction, Wind Speed
Temperature Measurement Accuracy
+/-2 Degrees F (Sensor)
Weather Element Measured
Humidity, Rainfall, Temperature, Wind Direction, Wind Speed
Temperature Measurement - Maximum
158 Degrees F
Air Velocity Measured - Maximum
99 mph
Temperature Measurement - Minimum
-40 Degrees F
Temperature Measurement Resolution
1 Degrees
Sensor Number of Batteries Required
4
Transmission Range - Maximum
330 ft
Display Number of Batteries Required
6
Rainfall Measurement - Maximum
393 in
Humidity Measurement - Maximum
99 %
Humidity Measurement - Minimum
1 %
Rainfall Measurement - Minimum
0 in
Air Velocity Measured - Minimum
0 mph
Includes Data Logging
No Data Logging Included
Mounting Style
Tabletop
Power Source - TS Only
(4) AA Alkaline or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Power Source - old
(4) AA Alkaline or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display)

Description

Wireless Weather Station, Series AcuRite Iris, Power Source (4) AA Alkaline or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display), Display Screen Type Color LCD, Data Update Frequency 18 sec (Wind Speed), 30 sec (Wind Direction), 36 sec (Outdoor Temperature & Humidity), 60 sec (Indoor Temperature & Humidity), Weather Sensor Type Humidity, Rainfall, Temperature, Wind Direction, Wind Speed, Transmission Range 330 ft, Number of Pieces 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.