Shop KESTREL
See all product information
Create Account
Cellular Weather Station
- Mfr # 0600VT
- Zoro # G822965423
product price:Â
$
1,900.99
/ea
Free Shipping & Returns
Key Features
Temperature Measurement Resolution
0.1 Degrees
Air Velocity Measured - Minimum
1 mph
Humidity Measurement - Maximum
100 %
Humidity Measurement - Minimum
0 %
Transmission Range - Maximum
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0600VT
- Zoro #
- G822965423
- UPC #
- 730650004867
- Country of Origin
- United States
- Temperature Measurement Resolution
- 0.1 Degrees
- Air Velocity Measured - Minimum
- 1 mph
- Humidity Measurement - Maximum
- 100 %
- Humidity Measurement - Minimum
- 0 %
- Transmission Range - Maximum
- 1,000 ft
- Includes
- Sensors, Weather Station
- Includes Data Logging
- No Data Logging Included
- Series
- KestrelMet
- Temperature Measurement Accuracy
- +/- 0.45 Degrees F
- Weather Element Measured
- Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
- Air Velocity Measured - Maximum
- 145 mph
- Item
- Cellular Weather Station
- Data Update Frequency
- 2 sec
- Temperature Measurement - Maximum
- 140 Degrees F
Description
Cellular Weather Station, Series KestrelMet, Display Screen Type Not Applicable, Data Update Frequency 2 sec, Includes Sensors, Weather Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.