Shop KESTREL
See all product information
Create Account
Black Globe WiFi Weather Station
- Mfr # 0600WHT
- Zoro # G822965584
product price:Â
$
2,035.99
/ea
Free Shipping & Returns
Key Features
Temperature Measurement Accuracy
+/- 0.45 Degrees F
Wireless Signal Strength
2.4 GHz
Air Velocity Measured - Maximum
145 mph
Data Update Frequency
2 sec
Series
KestrelMet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0600WHT
- Zoro #
- G822965584
- UPC #
- 730650005598
- Country of Origin
- United States
Details
- Temperature Measurement Accuracy
- +/- 0.45 Degrees F
- Wireless Signal Strength
- 2.4 GHz
- Air Velocity Measured - Maximum
- 145 mph
- Data Update Frequency
- 2 sec
- Series
- KestrelMet
- Temperature Measurement Resolution
- 0.1 Degrees
- Item
- Black Globe WiFi Weather Station
- Humidity Measurement - Maximum
- 100 %
- Transmission Range - Maximum
- 1,000 ft
- Weather Element Measured
- Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
- Air Velocity Measured - Minimum
- 1 mph
- Includes Data Logging
- No Data Logging Included
- Humidity Measurement - Minimum
- 0 %
- Includes
- Sensors, Weather Station
- Temperature Measurement - Maximum
- 140 Degrees F
Description
Black Globe WiFi Weather Station, Series KestrelMet, Display Screen Type Not Applicable, Data Update Frequency 2 sec, Includes Sensors, Weather Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.