This item is Discontinued.

Acurite Weather Station, 5-in-1 W/ Wi-Fi Connection to Weather Uderground 01540M

Weather Station, 5-in-1 W/ Wi-Fi Connection to Weather Uderground (Discontinued)

  • Mfr # 01540M
  • Zoro # G0726724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01540M
Zoro #
G0726724
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Sensor Length
10.8 in

Details

Item
Weather Station,5-In-1,Wi-Fi Connect
Air Velocity Range
0 to 99 mph
Includes Case
No
Air Velocity Accuracy
+/-2 mph (Below 10 mph), +/-3 mph (10 to 30 mph), +/-4 mph (30 to 50 mph), +/-5 mph (50 to 99 mph)
Bluetooth Enabled
No
Includes Software
No
Sampling Rate
18 to 36 sec
Data Logging
No
Temperature Accuracy
+/-2 Degrees F (Sensor)
Rainfall Measurement Range
0.01 in and Up
Wi-Fi Compatible
Yes
Operating Humidity Range
1% to 99%
Humidity Range
1% to 99%
Number of Pieces
2
Display Screen Type
Color LCD
IP/NEMA Rating
Not Rated
Operating Temperature Range
-40 Degrees to 158 Degrees F
Data Update Frequency
18 to 36 sec
Includes NIST-Traceable Calibration Certificate
No
Min/Max Memory
No
Wireless Signal Strength
433 MHz
Sensor Type
Humidity, Rainfall, Temperature, Wind Direction, Wind Speed
Humidity Accuracy
+/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
Rainfall Measurement Accuracy
+/-0.05% Per Inch of Rainfall
Includes Batteries
No
Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C (Sensor), 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C (Indoor)
Includes Mounting Hardware
Yes
Series
AcuRite Iris
Temperature Display Units
Degrees C, Degrees F
Transmission Range
330 ft
Standards
Industry Canada License-Exempt RSS standard
Air Velocity Display Units
kph, mph
Weather Sensor Type
Humidity, Rainfall, Temperature, Wind Direction, Wind Speed

Description

Weather Station,5-In-1,Wi-Fi Connect, Series AcuRite Iris, Power Source (3) AA Alkaline Batteries (Display), (4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Display), Display Screen Type Color LCD, Data Update Frequency 18 to 36 sec, Weather Sensor Type Humidity, Rainfall, Temperature, Wind Direction, Wind Speed, Transmission Range 330 ft, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.