Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A&D Weighing A&D Weighing 110V AC Adapter TB:662

A&D Weighing 110V AC Adapter (Discontinued)

  • Mfr # TB:662
  • Zoro # G502710695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB:662
Zoro #
G502710695
UPC #
93764500350
Country of Origin
China

Dimensions

Overall Height
2.4
Overall Width
1.7
Outside Diameter
0.35
Overall Length
3.5

Description

A&D Weighing 110V AC adapter for A&D Weighing table top scales.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.