Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 3200g Capacity

  • Mfr # FX-3000IWP

  • Zoro # G3921994


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, lb/oz, mom, oz, ozt
Capacity
3,200 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-3000IWP
Zoro #
G3921994
UPC #
093764902123
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
5 7/8 in
Overall Width
7 5/8 in
Overall Length
10 5/16 in
Overall Height
3 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, lb/oz, mom, oz, ozt
Capacity
3,200 g
Scale Graduations
0.01 g
Scale Display
VFD
Includes
AC Adapter
Washdown
Not Washable
Item
Compact Bench Scale
Scale Readability
0.01g
Power Unit
120V AC Adapter
Application Modes
Animal Weighing with Display Hold, Comparator Function with Buzzer, Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Statistical Calculation
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Platform Material
Stainless Steel
Housing Material
ABS
Standards
GCP, GLP, GMP, ISO Complaint
Repeatability
0.01 g
Stabilization Time
1 sec
Readability
0.01 g
Power Source
Rechargeable Battery
Linearity
0.02 g
Product Type
Compact Bench Scale
Display Type
VFD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,200 g, Scale Graduations 0.01 g, Scale Display VFD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Overall Length 10 5/16 in, Overall Width 7 5/8 in, Overall Height 3 5/16 in, Application Modes Animal Weighing with Display Hold, Comparator Function with Buzzer, Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Statistical Calculation

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.