Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 5000g Capacity

  • Mfr # SJ-5001HS

  • Zoro # G3942075


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
5,000 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ-5001HS
Zoro #
G3942075
UPC #
093764500329
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/8 in
Overall Width
10 1/4 in
Overall Length
9 3/4 in
Overall Height
4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
5,000 g
Scale Graduations
1 g
Scale Display
LCD
Washdown
No
Housing Material
Plastic
Item
Compact Bench Scale
Platform Material
Stainless Steel
Scale Readability
1g
Application Modes
Food, General Purpose
Scale Connection Ports
RS-232
Standards
NSF, Trade Approved By NMI Australia
Power Unit
(4) D Batteries
Material
Plastic and Stainless Steel

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 9 3/4 in, Overall Width 10 1/4 in, Overall Height 4 in, Application Modes Food, General Purpose, Power Unit (4) D Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards NSF, Trade Approved By NMI Australia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.