Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A&D Weighing Digital Platform Bench Scale 12kg Capacity GP-12K

Digital Platform Bench Scale 12kg Capacity (Discontinued)

  • Mfr # GP-12K
  • Zoro # G9180857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-12K
Zoro #
G9180857
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/8 in
Weighing Surface Width
13 1/2 in
Overall Width
14 5/8 in
Overall Length
24 3/16 in
Overall Height
5 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, DS, dwt, g, kg, L oz, lb, mom, ms, oz, ozt, pcs, t (Tola), tl
Capacity
12 kg
Scale Graduations
0.1 g
Scale Display
VFD
Includes
User Manual
Washdown
Not Washable
Housing Material
ABS
Application Modes
Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Item
Platform Bench Scale
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Readability
0.1g
Scale Connection Ports
RS-232C
Readability
0.1 g
Stabilization Time
2 sec
Repeatability
0.1 g
Power Source
AC Adapter
Standards
GLP, GMP, ISO Complaint, NTEP Class II
Linearity
0.2 g
Display Type
VFD
Scale Mechanism
Digital
Product Type
Platform Bench Scale

Description

Scale Sub-Category Precision Balance, Platform Bench Scale, Digital/Mechanical Digital, Capacity 12 kg, Scale Graduations 0.1 g, Scale Display VFD, Weighing Surface Depth 15 1/8 in, Weighing Surface Width 13 1/2 in, Overall Length 24 3/16 in, Overall Width 14 5/8 in, Overall Height 5 1/8 in, Application Modes Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.