Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 130 lb. Capacity

  • Mfr # SC-60KAM

  • Zoro # G9181207


product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Scale Graduations
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-60KAM
Zoro #
G9181207
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 13/16 in
Overall Width
11 13/16 in
Overall Length
22 7/8 in
Overall Height
28 3/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
130 lb
Scale Graduations
0.02 lb
Scale Display
LCD
Includes
User Manual
Washdown
Washable
Application Modes
Comparator (HI, OK, LOW)
Standards
NTEP
Housing Material
ABS
Scale Readability
0.02 lb.
Platform Material
Stainless Steel
Item
Washdown Platform Scale
Power Unit
D Batteries
Repeatability
0.01 kg
Scale Connection Ports
RS-232C, USB Ports
Linearity
0.02 kg
Readability
0.02 lb
Power Source
Battery
Stabilization Time
1 sec
Product Type
Washdown Platform Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 130 lb, Scale Graduations 0.02 lb, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 13/16 in, Overall Length 22 7/8 in, Overall Width 11 13/16 in, Overall Height 28 3/8 in, Application Modes Comparator (HI, OK, LOW), Power Unit D Batteries, Scale Connection Ports RS-232C, USB Ports, Platform Material Stainless Steel, Housing Material ABS, Standards NTEP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.