Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 33 lb. Capacity

  • Mfr # SW-15KS

  • Zoro # G9181076


product price: $1,871.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-15KS
Zoro #
G9181076
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
9 13/16 in
Weighing Surface Width
9 13/16 in
Overall Width
13 7/8 in
Overall Length
18 7/8 in
Overall Height
9 13/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
33 lb
Scale Graduations
0.002 lb
Scale Display
LED
Includes
User Manual
Washdown
Washable
Housing Material
ABS
Standards
NTEP, NSF Listed
Power Unit
120V AC
Item
Washdown Platform Scale
Scale Connection Ports
RS-232C
Application Modes
Check Weighing, Comparator Function, Counting
Scale Readability
0.002 lb.
Platform Material
Stainless Steel
Power Source
Battery
Stabilization Time
1 sec
Readability
0.005 lb
Repeatability
0.005 lb
Linearity
0.01 lb
Scale Mechanism
Digital
Product Type
Washdown Platform Scale
Display Type
LED

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 33 lb, Scale Graduations 0.002 lb, Scale Display LED, Weighing Surface Depth 9 13/16 in, Weighing Surface Width 9 13/16 in, Overall Length 18 7/8 in, Overall Width 13 7/8 in, Overall Height 9 13/16 in, Application Modes Check Weighing, Comparator Function, Counting, Power Unit 120V AC, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.