FoodScale, 0.0001kg/0.0002lb/0.005oz

  • Mfr # SJ-3000WPF
  • Zoro # G322760429
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Scale Use Location
Wet Environments
Batteries Required
Yes
Display Character Height
26 mm
Remote Control/Display
Integrated
Calibration Certificate
No Certificate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-3000WPF
Zoro #
G322760429
UPC #
-
Country of Origin
China

Dimensions

Display Character Height
26 mm
Overall Width
9 1/4 in
Overall Height
5 3/4 in
Weighing Surface Width
9 1/8 in
Weighing Surface Depth
7 1/2 in
Battery Size
D
Overall Depth
10 1/4 in

Details

Scale Use Location
Wet Environments
Batteries Required
Yes
Remote Control/Display
Integrated
Calibration Certificate
No Certificate
Standards
NSF 14159-1, NSF 169
Item
Food Scale
Number of Display Characters
7
NTEP Rating
NTEP Rated
Product Type
Food Scale
Includes
Cleaning Pick, Screwdriver
Batteries Included
No
Scale Mechanism
Digital
Body Material
ABS Plastic
NEC Rating
Not NEC Rated
Number of Batteries Required
6
Scale Functions
Check Weighing
Weighing Surface Material
Stainless Steel
Washdown
Yes
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Battery Type
Alkaline, Manganese
Scale Display
Backlit LCD
IP Rating
IP67
Scale Graduations
0.0001 kg/0.0002 lb/0.005 oz/0.1 lb-oz
Scale Features
Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time
Weight Capacity - Imperial
6.6 lb
Power Source - TS Only
Battery
Compatible Product Type
Trade Washdown Bench
Weight Capacity - Metric
3 kg
Series
SJ-WP
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0001 kg/0.0002 lb/0.005 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.