Shop A&D WEIGHING

FoodScale, 0.0002kg/0.0005lb/0.01oz

  • Mfr # SJ-6000WP-BTF
  • Zoro # G022761412

product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Includes
Cleaning Pick, Screwdriver
Display Character Height
26 mm
IP Rating
IP67
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Scale Use Location
Wet Environments
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-6000WP-BTF
Zoro #
G022761412
UPC #
-
Country of Origin
China

Dimensions

Display Character Height
26 mm
Overall Height
5 3/4 in
Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/8 in
Battery Size
D
Overall Depth
10 1/4 in
Overall Width
9 1/4 in

Details

Includes
Cleaning Pick, Screwdriver
IP Rating
IP67
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Scale Use Location
Wet Environments
Series
SJ-WP-BT
Standards
NSF 14159-1, NSF 169
Scale Functions
Check Weighing
Scale Graduations
0.0002 kg/0.0005 lb/0.01 oz/0.1 lb-oz
Washdown
Yes
Battery Type
Alkaline, Manganese
Number of Batteries Required
6
Number of Display Characters
7
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
6 kg
Scale Mechanism
Digital
Weight Capacity - Imperial
13 lb
Product Type
Food Scale
Batteries Included
No
Item
Food Scale
Interface
Bluetooth
NTEP Rating
NTEP Rated
Power Source - TS Only
Battery
Calibration Certificate
No Certificate
Body Material
ABS Plastic
Remote Control/Display
Integrated
Scale Features
Fast Stabilization Time, High Resolution with Bluetooth Connectivity
Batteries Required
Yes
Compatible Product Type
Washdown Bench
Scale Display
Backlit LCD
NEC Rating
Not NEC Rated
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0002 kg/0.0005 lb/0.01 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Fast Stabilization Time, High Resolution with Bluetooth Connectivity, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.