Shop A&D WEIGHING

FoodScale, 0.005kg/0.01lb/0.2oz

  • Mfr # HW-60KCWP
  • Zoro # G1014460

product price: 
$
1,758.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
lb, lb/oz, gr
Weighing Surface Depth
16 3/4 in
Weighing Surface Width
13 in
Scale Display
Digital
Overall Width
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HW-60KCWP
Zoro #
G1014460
UPC #
-
Country of Origin
Korea, Republic of
Weighing Units
lb, lb/oz, gr
Scale Graduations
0.005 kg/0.01 lb/0.2 oz
Scale Display
Digital
Includes
3 mm Hex Key
Washdown
Yes
Accuracy
0.08%
Standards
Measurement Canada Approved, NTEP
Item
Food Scale
Color
Gray
Number of Batteries Required
0
Scale Use Location
Wet Environments
Batteries Included
No
Weight Capacity
150 lb
Number of Display Characters
4
Scale Application
Packaging
Display Type
LCD
Plug Type
Three Prong
Weighing Surface Material
Stainless Steel
Scale Functions
Check Weighing
Interface
RS-232, USB
Calibration Certificate
No Certificate
Number of Batteries Included
0
Batteries Required
No
Scale Type
Bench
Basic Power Source
Electric
Scale Features
150% Overload Protection, Package Weighing, Packaging
Voltage
100 to 240V AC
Bench Scale Type
Comparator, Counting, Legal for Trade
Body Material
Stainless Steel
Floor Scale Type
Counting, Comparator, Legal for Trade
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
150 lb
Remote Control/Display
Column-Mounted
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Power Source
Electric
Product Type
Food Scale
IP Rating
IP65
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray

Dimensions

Weighing Surface Depth
16 3/4 in
Weighing Surface Width
13 in
Overall Width
13 in
Overall Height
29 5/8 in
Overall Depth
24 3/8 in
Weighing Surface Height
4 1/8 in
Cord Length
9 ft
Display Character Height
1 in

Description

Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 16 3/4 in, Weighing Surface Width 13 in, Weight Capacity 150 lb, Weighing Units lb, lb/oz, gr, Scale Graduations 0.005 kg/0.01 lb/0.2 oz, Overall Width 13 in, Overall Depth 24 3/8 in, Overall Height 29 5/8 in, Accuracy 0.08 Percent, Weighing Surface Height 4 1/8 in, Basic Power Source Electric, Bench Scale Type Comparator, Counting, Legal for Trade, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.