FoodScale, Bluetooth, BacklitLCD

  • Mfr # SJ-30KWP-BTF
  • Zoro # G222760642
product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Body Material
ABS Plastic
Scale Display
Backlit LCD
Battery Type
Alkaline, Manganese
Scale Graduations
0.001 kg/0.002 lb/0.05 oz/0.1 lb-oz
Calibration Certificate
No Certificate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-30KWP-BTF
Zoro #
G222760642
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
9 1/8 in
Overall Height
5 3/4 in
Overall Depth
10 1/4 in
Display Character Height
26 mm
Weighing Surface Depth
7 1/2 in
Overall Width
9 1/4 in
Battery Size
D

Details

Body Material
ABS Plastic
Scale Display
Backlit LCD
Battery Type
Alkaline, Manganese
Scale Graduations
0.001 kg/0.002 lb/0.05 oz/0.1 lb-oz
Calibration Certificate
No Certificate
Scale Use Location
Wet Environments
Scale Mechanism
Digital
Number of Display Characters
7
Compatible Product Type
Washdown Bench
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Remote Control/Display
Integrated
Power Source - TS Only
Battery
Interface
Bluetooth
Product Type
Food Scale
Series
SJ-WP-BT
Weight Capacity - Imperial
66 lb
Item
Food Scale
NTEP Rating
NTEP Rated
Washdown
Yes
Scale Features
Fast Stabilization Time, High Resolution with Bluetooth Connectivity
Includes
Cleaning Pick, Screwdriver
Standards
NSF 14159-1, NSF 169
Batteries Required
Yes
NEC Rating
Not NEC Rated
Batteries Included
No
Number of Batteries Required
6
Scale Functions
Check Weighing
Weight Capacity - Metric
30 kg
Weighing Surface Material
Stainless Steel
IP Rating
IP67
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.001 kg/0.002 lb/0.05 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Fast Stabilization Time, High Resolution with Bluetooth Connectivity, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews