Shop A&D WEIGHING

Food Scale, LCD, 0.002 lb/1 g

  • Mfr # SK-2000WPF
  • Zoro # G122760568

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

NEC Rating
Not NEC Rated
Battery Size
D
Batteries Required
Yes
Number of Batteries Required
6
Series
SK-WP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK-2000WPF
Zoro #
G122760568
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Battery Size
D
Overall Depth
11 in
Weighing Surface Depth
7 1/2 in
Overall Width
10 1/2 in
Overall Height
5 3/4 in
Weighing Surface Width
9 1/8 in
Display Character Height
1 in

Details

NEC Rating
Not NEC Rated
Batteries Required
Yes
Number of Batteries Required
6
Series
SK-WP
Weight Capacity - Metric
2 kg
Battery Type
Alkaline, Manganese
Scale Functions
Net Total Weighing
Weight Capacity - Imperial
4.4 lb
Calibration Certificate
No Certificate
Number of Batteries Included
0
Body Material
304 Stainless Steel, ABS Plastic
NTEP Rating
NTEP Rated
Power Source - TS Only
Battery/Electric
Weighing Surface Material
304 Stainless Steel
Batteries Included
No
Remote Control/Display
Integrated
Washdown
Yes
Standards
NSF 14159-1, NSF 169
Scale Mechanism
Digital
Scale Features
Small Footprint Allows for use in Even the Tightest of Spaces
IP Rating
IP65
Weighing Units
g, lb, oz
Item
Food Scale
Product Type
Food Scale
Scale Use Location
Wet Environments
Number of Display Characters
7
Scale Graduations
0.002 lb/1 g
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, lb, oz, Scale Graduations 0.002 lb/1 g, Overall Width 10 1/2 in, Overall Depth 11 in, Overall Height 5 3/4 in, Scale Functions Net Total Weighing, Scale Features Small Footprint Allows for use in Even the Tightest of Spaces, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.