Shop A&D WEIGHING
See all product information
Create Account
IndustrialBalance, RS-232;USB, LCD, 0.1g
- Mfr # GX-12001L
- Zoro # G115812281
product price:Â
$
3,269.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 1/8 in
Overall Height
12 1/4 in
Scale Graduations
0.1 g
Accuracy
+/-1.0 g
Weighing Surface Width
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX-12001L
- Zoro #
- G115812281
- UPC #
- 4981046224031
- Country of Origin
- Japan
Dimensions
- Overall Depth
- 24 1/8 in
- Overall Height
- 12 1/4 in
- Weighing Surface Width
- 13 1/2 in
- Overall Width
- 18 7/8 in
- Weighing Surface Depth
- 15 1/4 in
Description
High capacity Laboratory scale
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.