IndustrialBalance, RS-232;USB, LCD, 1g

  • Mfr # GX-62000LS
  • Zoro # G915705738
product price: 
$
5,191.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Weighing Surface Material
316 Stainless Steel
Plug Type
Two Prong
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-62000LS
Zoro #
G915705738
UPC #
4981046224185
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/4 in
Weighing Surface Width
13 1/2 in
Overall Width
18 7/8 in
Overall Height
12 1/4 in
Overall Depth
17 3/8 in

Details

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Item
Industrial Balance
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Weighing Surface Material
316 Stainless Steel
Plug Type
Two Prong
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Bench Scale Type
Industrial
Interface
RS-232, USB
Number of Display Characters
8
Calibration Certificate
No Certificate
Color
Gray, Silver
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Accuracy
+/-5 g
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Basic Power Source
Electric
Voltage
30V AC
Display Type
LCD
Weight Capacity
62 kg
Batteries Included
No
Standards
GLP Compliant, IP65
Scale Functions
Dynamic Weighing
Scale Use Location
Wet Environments
Scale Display
Digital
Washdown
Yes
Scale Type
Bench
Scale Graduations
1 g
NEC Rating
Not NEC Rated
Product Type
Industrial Balance
Power Source
Electric
Weight Capacity - Metric
62 kg
Remote Control/Display
Column-Mounted
Weight Capacity - Imperial
136.7 lb
NTEP Rating
Not NTEP Rated
IP Rating
IP65
Scale Mechanism
Digital
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews