Shop A&D WEIGHING

IndustrialBalance, RS-232;USB, LCD, 0.1g

  • Mfr # GX-32001L
  • Zoro # G515705534

product price: 
$
4,709.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Color
Gray, Silver
Scale Features
Flow Rate Calculation, Impact Shock Detection, Integrated swing arm display, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Voltage
30V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-32001L
Zoro #
G515705534
UPC #
4981046224055
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/4 in
Overall Depth
24 1/8 in
Overall Height
12 1/4 in
Weighing Surface Width
13 1/2 in
Overall Width
18 7/8 in

Details

Item
Industrial Balance
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Color
Gray, Silver
Scale Features
Flow Rate Calculation, Impact Shock Detection, Integrated swing arm display, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Voltage
30V AC
Accuracy
+/-1.5 g
Scale Type
Bench
Scale Display
Digital
Basic Power Source
Electric
Washdown
Yes
Number of Display Characters
8
Display Type
LCD
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Calibration Certificate
No Certificate
Weighing Surface Material
316 Stainless Steel
Scale Graduations
0.1 g
Standards
GLP Compliant, IP65
Scale Use Location
Wet Environments
Batteries Included
No
Scale Functions
Dynamic Weighing
Weight Capacity
32 kg
Bench Scale Type
Industrial
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Interface
RS-232, USB
Plug Type
Two Prong
NTEP Rating
Not NTEP Rated
Remote Control/Display
Column-Mounted
Weight Capacity - Metric
32 kg
Weight Capacity - Imperial
70.5 lb
IP Rating
IP65
Power Source
Electric
Scale Mechanism
Digital
Product Type
Industrial Balance
NEC Rating
Not NEC Rated
Power Source - TS Only
Electric
Power Source - old
Electric

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.