Lab Scale, 152 g Cap., LCD
- Mfr # FZ-154
- Zoro # G123357316
product price:Â
$
2,454.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.0001 g
Platform Material
304 Stainless Steel
Capacity
152 g
Display Type
LCD
Readability
0.0001 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-154
- Zoro #
- G123357316
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 315 mm
- Wire Rope Length
- 294 mm
- Overall Width
- 198 mm
- Weighing Surface Depth
- 90 mm
- Weighing Surface Width
- 90 mm
- Overall Length
- 294 mm
- Length
- 294 mm
Details
- Repeatability
- 0.0001 g
- Platform Material
- 304 Stainless Steel
- Capacity
- 152 g
- Display Type
- LCD
- Readability
- 0.0001 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Stabilization Time
- 2 sec
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Housing Material
- ABS
- Scale Graduations
- 0.0001 g
- Standards
- GLP Compliant
- Washdown
- Not Washable
- Weighing Units
- mg, g, oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Includes
- AC Adapter, Main Unit Cover Large Breeze Break
- Item
- Lab Scale
- Linearity
- 0.0002 g
- Product Type
- Analytical Lab Balance
Description
Scale Sub-Category Analytical Balance, Capacity 152 g, Scale Graduations 0.0001 g, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 294 mm, Overall Width 198 mm, Overall Height 315 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.