Shop A&D WEIGHING

IndustrialBalance, RS-232;USB, LCD, 0.1g

  • Mfr # GX-32001LS
  • Zoro # G015705522

product price: 
$
4,671.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Basic Power Source
Electric
Weighing Surface Width
13 1/2 in
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-32001LS
Zoro #
G015705522
UPC #
4981046224154
Country of Origin
Japan

Dimensions

Weighing Surface Width
13 1/2 in
Weighing Surface Depth
15 1/4 in
Overall Width
18 7/8 in
Overall Height
12 1/4 in
Overall Depth
17 3/8 in

Details

Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Item
Industrial Balance
Basic Power Source
Electric
Display Type
LCD
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Interface
RS-232, USB
Plug Type
Two Prong
Batteries Included
No
Calibration Certificate
No Certificate
Scale Functions
Dynamic Weighing
Scale Use Location
Wet Environments
Scale Type
Bench
Scale Graduations
0.1 g
Washdown
Yes
Standards
GLP Compliant, IP65
Voltage
30V AC
Weighing Surface Material
316 Stainless Steel
Number of Display Characters
8
Weight Capacity
32 kg
Color
Gray, Silver
Scale Display
Digital
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Bench Scale Type
Industrial
Accuracy
+/-1.5 g
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Remote Control/Display
Column-Mounted
Power Source
Electric
Product Type
Industrial Balance
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
IP Rating
IP65
Weight Capacity - Metric
32 kg
Weight Capacity - Imperial
70.5 lb
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.