Shop A&D WEIGHING

IndustrialBalance, RS-232;USB, LCD, 0.1g

  • Mfr # GX-62001LS
  • Zoro # G015705737

product price: 
$
5,548.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Batteries Included
No
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Weighing Surface Width
13 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GX-62001LS
Zoro #
G015705737
UPC #
4981046224178
Country of Origin
Japan
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Item
Industrial Balance
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Batteries Included
No
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Display Type
LCD
Basic Power Source
Electric
Color
Gray, Silver
Scale Type
Bench
Accuracy
+/-3 g
Voltage
30V AC
Plug Type
Two Prong
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Standards
GLP Compliant, IP65
Weight Capacity
62 kg
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Calibration Certificate
No Certificate
Scale Graduations
0.1 g
Interface
RS-232, USB
Scale Use Location
Wet Environments
Scale Functions
Dynamic Weighing
Number of Display Characters
8
Washdown
Yes
Weighing Surface Material
316 Stainless Steel
Scale Display
Digital
Bench Scale Type
Industrial
IP Rating
IP65
Scale Mechanism
Digital
Power Source
Electric
Remote Control/Display
Column-Mounted
Weight Capacity - Metric
62 kg
NEC Rating
Not NEC Rated
NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
136.7 lb
Product Type
Industrial Balance
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Dimensions

Weighing Surface Width
13 1/2 in
Weighing Surface Depth
15 1/4 in
Overall Width
18 7/8 in
Overall Height
12 1/4 in
Overall Depth
17 3/8 in

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.