Lab Scale, 320 g Cap., LCD
- Mfr # FZ-323WP
- Zoro # G323360918
product price:Â
$
2,439.99
/ea
Free Shipping & Returns
Key Features
Readability
0.001 g
Scale Graduations
0.001 g
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Product Type
Precision Lab Balance
Scale Connection Ports
RS-232C, USB, EtherNet TCP/IP, Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-323WP
- Zoro #
- G323360918
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 262 1/2 mm
- Weighing Surface Depth
- 130 mm
- Overall Height
- 176 mm
- Weighing Surface Width
- 130 mm
- Overall Width
- 193 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Readability
- 0.001 g
- Scale Graduations
- 0.001 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Product Type
- Precision Lab Balance
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Housing Material
- ABS
- Standards
- GLP Compliant
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Washdown
- Washable
- Capacity
- 320 g
- Platform Material
- 304 Stainless Steel
- Display Type
- LCD
- Stabilization Time
- 1 sec
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
- Linearity
- 0.002 g
- Item
- Lab Scale
- Repeatability
- 0.001 g
Description
Scale Sub-Category Precision Balance, Capacity 320 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.