IndustrialBalance, RS-232;USB, LCD, 1g

  • Mfr # GX-102000L
  • Zoro # G115705736
product price: 
$
5,449.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Interface
RS-232, USB
Weighing Surface Depth
15 1/4 in
Standards
GLP Compliant, IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-102000L
Zoro #
G115705736
UPC #
4981046224109
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/4 in
Weighing Surface Width
13 1/2 in
Overall Depth
24 1/8 in
Overall Width
18 7/8 in
Overall Height
12 1/4 in

Details

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Item
Industrial Balance
Interface
RS-232, USB
Standards
GLP Compliant, IP65
Batteries Included
No
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Scale Features
Flow Rate Calculation, Impact Shock Detection, Integrated swing arm display, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Display Type
LCD
Washdown
Yes
Color
Gray, Silver
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Weight Capacity
102 kg
Scale Display
Digital
Weighing Surface Material
316 Stainless Steel
Calibration Certificate
No Certificate
Scale Use Location
Wet Environments
Voltage
30V AC
Basic Power Source
Electric
Accuracy
+/-10 g
Number of Display Characters
8
Scale Functions
Dynamic Weighing
Bench Scale Type
Industrial
Plug Type
Two Prong
Scale Type
Bench
Scale Graduations
1 g
NTEP Rating
Not NTEP Rated
Power Source
Electric
Weight Capacity - Metric
102 kg
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Weight Capacity - Imperial
225 lb
Product Type
Industrial Balance
Remote Control/Display
Column-Mounted
IP Rating
IP65
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews