IndustrialBalance, RS-232;USB, LCD, 1g

  • Mfr # GX-102000LS
  • Zoro # G615812279
product price: 
$
5,539.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-10 g
Standards
GLP Compliant, IP65
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Washdown
Yes
Weighing Surface Width
13 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-102000LS
Zoro #
G615812279
UPC #
4981046224192
Country of Origin
Japan

Dimensions

Weighing Surface Width
13 1/2 in
Weighing Surface Depth
15 1/4 in
Overall Height
12 1/4 in
Overall Width
18 7/8 in
Overall Depth
17 3/8 in

Details

Accuracy
+/-10 g
Standards
GLP Compliant, IP65
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Washdown
Yes
Item
Industrial Balance
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Scale Graduations
1 g
Scale Display
Digital
Color
Gray, Silver
Weighing Surface Material
316 Stainless Steel
Batteries Included
No
Calibration Certificate
No Certificate
Scale Type
Bench
Number of Display Characters
8
Weight Capacity
102 kg
Scale Use Location
Wet Environments
Plug Type
Two Prong
Basic Power Source
Electric
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Bench Scale Type
Industrial
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Interface
RS-232, USB
Display Type
LCD
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Scale Functions
Dynamic Weighing
Voltage
30V AC
Remote Control/Display
Column-Mounted
Weight Capacity - Imperial
225 lb
NTEP Rating
Not NTEP Rated
IP Rating
IP65
Weight Capacity - Metric
102 kg
Product Type
Industrial Balance
Scale Mechanism
Digital
Power Source
Electric
NEC Rating
Not NEC Rated
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews