Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 10200 g Cap., LCD
- Mfr # MC-10203MS
- Zoro # G922919814
product price:Â
$
8,315.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
210 mm
Weighing Units
g, kg, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, and a user-programmable unit
Includes
AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Weighing Surface Width
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-10203MS
- Zoro #
- G922919814
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Weighing Surface Depth
- 210 mm
- Weighing Surface Width
- 270 mm
- Overall Height
- 111 mm
- Overall Width
- 300 mm
- Wire Rope Length
- 355 mm
- Overall Length
- 355 mm
- Length
- 355 mm
Details
- Item
- Lab Scale
- Weighing Units
- g, kg, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, and a user-programmable unit
- Includes
- AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Repeatability
- 0.0015 g
- Capacity
- 10,200 g
- Display Type
- LCD
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
- Platform Material
- 304 Stainless Steel
- Stabilization Time
- 2 sec
- Standards
- GLP Compliant
- Housing Material
- ABS
- Linearity
- 0.03 g
- Washdown
- Washable
- Product Type
- High Capacity Precision Balance
- Readability
- 0.001 g
- Scale Graduations
- 0.001 g
Description
Scale Sub-Category Precision Balance, Capacity 10,200 g, Scale Graduations 0.001 g, Weighing Surface Depth 210 mm, Weighing Surface Width 270 mm, Overall Length 355 mm, Overall Width 300 mm, Overall Height 111 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.