Lab Scale, 2200 g Cap., LCD
- Mfr # FZ-2202WP
- Zoro # G023356181
product price:Â
$
2,258.99
/ea
Free Shipping & Returns
Key Features
Standards
GLP Compliant
Scale Graduations
0.01 g
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Scale Connection Ports
RS-232C, USB, EtherNet TCP/IP, Bluetooth
Weighing Surface Depth
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-2202WP
- Zoro #
- G023356181
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Weighing Surface Depth
- 150 mm
- Wire Rope Length
- 262 1/2 mm
- Overall Height
- 85 1/2 mm
- Weighing Surface Width
- 150 mm
- Overall Width
- 193 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Item
- Lab Scale
- Standards
- GLP Compliant
- Scale Graduations
- 0.01 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Product Type
- Precision Lab Balance
- Display Type
- LCD
- Platform Material
- 304 Stainless Steel
- Linearity
- 0.02 g
- Housing Material
- ABS
- Readability
- 0.01 g
- Capacity
- 2,200 g
- Washdown
- Washable
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Includes
- AC Adapter, Main Unit Cover
- Repeatability
- 0.01 g
- Stabilization Time
- 1 sec
Description
Scale Sub-Category Precision Balance, Capacity 2,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 150 mm, Weighing Surface Width 150 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 85 1/2 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter, Main Unit Cover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.