Lab Scale, 2200 g Cap., LCD
- Mfr # FX-2202WP
- Zoro # G323353200
product price:Â
$
1,863.99
/ea
Free Shipping & Returns
Key Features
Capacity
2,200 g
Housing Material
ABS
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Scale Connection Ports
RS-232C, USB, EtherNet TCP/IP, Bluetooth
Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-2202WP
- Zoro #
- G323353200
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 85 1/2 mm
- Overall Width
- 193 mm
- Wire Rope Length
- 262 1/2 mm
- Weighing Surface Depth
- 150 mm
- Weighing Surface Width
- 150 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Capacity
- 2,200 g
- Housing Material
- ABS
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Display Type
- LCD
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Repeatability
- 0.01 g
- Scale Graduations
- 0.01 g
- Item
- Lab Scale
- Linearity
- 0.02 g
- Product Type
- Precision Lab Balance
- Includes
- AC Adapter, Main Unit Cover
- Washdown
- Washable
- Platform Material
- 304 Stainless Steel
- Readability
- 0.01 g
- Standards
- GLP Compliant
- Stabilization Time
- 1 sec
Description
Scale Sub-Category Precision Balance, Capacity 2,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 150 mm, Weighing Surface Width 150 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 85 1/2 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter, Main Unit Cover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.