Shop All Bench and Floor Scales
Adam Equipment
Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs
Mfr # Adam-CKT-16UH
Zoro # G304158169
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Adam Equipment
- MFR # Adam-CKT-16UH
- Zoro # G304158169
- UPC # 840886103644
- Country of Origin China
- Category Bench and Floor Scales
Details
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Display: Backlit LCD with 0.6"/ 15mm -high digits
- Readibility: 0.0002 lbs
- Pan Size: 8.3" x 11.8"
- Capacity: 35 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING The National Locksmith Guide Safe Deposit Box Service Book (SVK-SDBS-BOOK)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity (CPWPLUS15)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- Adam Equipment Bench and Floor Scales