Zoro Homepage

AE 403 Indicators-AE 403aM-Capacity: Selectable Readability: Selectable

  • Mfr # AE 403aM

  • Zoro # G014703222


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel
Length
5.7 in
Width
9.4 in
Depth
3.7 in
Capacity
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE 403aM
Zoro #
G014703222
UPC #
840886105044
Country of Origin
China

Dimensions

Length
5.7 in
Width
9.4 in
Depth
3.7 in

Details

Material
Stainless steel
Capacity
Selectable
Weighing Units
kg / g / lb / oz
Scale Readability
Selectable
Features
Backlit Display, Date, Time, External Calibration, Tare, IP68, Measurement Canada, NTEP, Battery Power, RS-232, NSF, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.4A

Description

A rugged stainless steel design and IP68 rating make AE 403 the right choice for a variety of industrial applications. The backlit display shows results in 40mm-high digits and changes color when the weight is over, under or within limits. Easily monitor overloads with the capacity tracker. The included bracket allows the AE 403 to be mounted on the wall or other vertical surface for optimum visibility and flexibility.The multi-function AE 403 indicator can be combined with weighing platforms to handle demanding industrial tasks. It performs well on the loading dock, at food processing plants, in agricultural settings, or in shipping and receiving areas.The AE 403 is the successor to the AE 402.Specifications:Max Capacity: Selectable, Readability: Selectable, Weighing Units: kg, g, lb, oz, Stabilization time: 2, Construction: Stainless steel, Category: Weight Indicators, Overall Dimensions: 9.4inx5.7inx3.7in / 240x145x95mmAbout AdamFor more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture. Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • •Quality you can Trust – Adam's AE 403 Indicators are high quality Weight Indicator that are designed for professionals. Our Weight Indicator are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weight Indicator offers durable weighing with a capacity of Selectable and accuracy (readability) of Selectable
  • •Backlit display changes color for quick notification of checkweighing limits
  • •Capacity tracker built into display for easily monitoring possible overloads
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •Robust metal housing protects internal components in harsh environments
  • •Rugged stainless steel construction for ultimate durability
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Wall-mount bracket for placing indicator on vertical surface
  • •External calibration allows for verification and adjustment with weights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.