New Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits 4'x4' Scales 1000 lb
- Mfr # PS-Ramp48x40
- Zoro # G122800448
product price:Â
$
1,040.99
/ea
Key Features
Height
8 in
Length
52 in
Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-Ramp48x40
- Zoro #
- G122800448
- UPC #
- 676525495609
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 52 in
- Width
- 44 in
Description
At Prime Scales, we offer precision and quality in the world of industrial weighing solutions. As a highly reputed provider of top-tier scales, we bring you an array of products that seamlessly blend accuracy, durability, and cutting-edge technology. We understand the pivotal role of accurate measurement in various industries, from manufacturing and shipping to agriculture and retail. Therefore, we have meticulously designed each of our scales to cater to the diverse needs of these sectors. Among our broad spectrum of products, we take immense pride in introducing our floor scale ramp. This unique accessory has been thoughtfully designed to enhance the functionality of your floor scales, making the process of weighing heavy loads effortless and efficient. We are not just another scale manufacturer but a team of dedicated professionals committed to delivering products that exceed your expectations. Our mission is to provide you with the most reliable, precise, and efficient weighing solutions to keep your operations running smoothly and effectively. Unveiling the Steel Ramp for Floor Scales At Prime Scales, we understand the importance of having accurate and reliable measuring tools in an industrial setting. That's why we've committed ourselves to offering a comprehensive selection of industrial scales. One of our most sought-after accessories is the "floor scale ramp." We've crafted this steel ramp with the user's convenience in mind. It's more than just an add-on-it's a tool that enhances the functionality of your floor scales, making load weighing a breeze. Easy Accessibility Our floor scale ramp makes it easy for you to move items onto the scale, particularly when dealing with heavy or bulky loads. Its gentle incline ensures a smooth transition from the ground to the weighing platform, eliminating the need for heavy lifting. Robust Construction The steel ramp for our floor scales is built to last. Crafted from high-quality steel, it can withstand heavy usage without showing signs of wear and tear. This durability ensures that your ramp will serve you well for years, offering excellent value for your investment. Seamless Integration The "floor scale ramp" integrates seamlessly with our floor scales. No matter what model you choose, you can trust that our ramp will fit perfectly and function as intended. This seamless integration helps improve your weighing operations' efficiency and accuracy. Prime Scales - Your Trusted Partner Ch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.