AELP Pallet Beams W/ GK-S Indicator, AELP 2000, Cap: 4400lb/2000kg Readability: 1lb/0.5kg W/Pillar

  • Mfr # AELP 2000 [GK-S]

  • Zoro # G915887809


product price:  $1,596.99
/ea
Free Shipping & Returns

Key Features

Calibration
External calibration
Interface - Lab Equipment
RS-232, Optional USB
Pan Dimensions
52.4 in x 4.7 in
Scale Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Weighing Units
g / kg / lb / oz / lb:oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELP 2000 [GK-S]
Zoro #
G915887809
UPC #
840886112370
Country of Origin
China

Dimensions

Pan Dimensions
52.4 in x 4.7 in

Details

Calibration
External calibration
Interface - Lab Equipment
RS-232, Optional USB
Capacity
4400lb / 2000kg
Scale Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Weighing Units
g / kg / lb / oz / lb:oz
Scale Readability
1lb / 0.5kg
Power Source
AC adapter
Special Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.4A
For Use With
Weighing
Readability
1lb / 0.5kg

Description

Effortlessly tackle your industrial weighing needs with the AELP Pallet Beams paired with the GK-S Indicator. Designed for precision and mobility, these pallet beams are perfect for measuring oversized items in demanding warehouse environments. The robust construction features built-in wheels and handles, ensuring easy maneuverability and transport.The AELP beams are equipped with high-quality load cells housed in enclosed channels, delivering accurate and repeatable measurements even under constant use. The low-profile design allows for seamless pallet weighing using pallet trucks, while heavy-duty rubber feet provide stability during operation.The GK-S Indicator enhances user experience with its straightforward interface, offering efficient operation for weighing, checkweighing, and check counting. The vivid, backlit LCD ensures visibility in any lighting condition, and the color-changing backlight in checkweighing mode provides instant feedback on weight status.Built for versatility, the AELP beams can be used with any Adam indicators and offer optional USB and RS-232 interfaces for seamless data communication. The solid ABS housing ensures durability, and the optional rechargeable battery allows for operation in various locations. For added convenience, a wall-mount bracket is included for placing the indicator on a vertical surface.Choose the AELP Pallet Beams with GK-S Indicator for a reliable, efficient, and user-friendly solution to your industrial weighing challenges. Specifications: Max Capacity: 4400lb / 2000kg Readability: 1lb / 0.5kg Linearity: 2lb / 1000g Pan Size: 52.4" x 4.7" / 1330 x 120mm Weighing Units: g, kg, lb, oz, lb:oz Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with capacity tracker with 1.6" / 40mm high digits Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Accumulation Category: Platform Scales, Floor Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's AELP Pallet Beams with GK-S Indicator are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 4400lb / 2000kg and accuracy (readability) of 1lb / 0.5kg
  • Low-profile beams allow easy pallet weighing using pallet trucks
  • Approximately five-meter/15-foot shielded cable
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Can be used with any Adam indicators
  • Two beams per set
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.