Shop ADAM EQUIPMENT
See all product information
Create Account
Balance Greater ThanAnalytical Balanc
- Mfr # PAB 224e
- Zoro # G023359380
product price:Â
$
3,011.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.001 g
Scale Graduations
0.0001 g
Weighing Surface Width
3 1/8 in
Power Source - TS Only
AC Adapter
Overall Height
13 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAB 224e
- Zoro #
- G023359380
- UPC #
- 0840886114756
- Country of Origin
- China
- Repeatability
- 0.001 g
- Scale Graduations
- 0.0001 g
- Power Source - TS Only
- AC Adapter
- Housing Material
- ABS
- Scale Mechanism
- Digital
- Stabilization Time
- 3 sec
- Product Type
- Analytical Balance
- Item
- Lab Balances - Balance Greater ThanAnalytical Balances
- Standards
- GLP Compliant
- Display Type
- LCD
- Platform Material
- 304 Stainless Steel
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Readability
- 0.0001 g
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Linearity
- 0.0003 g
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
- Capacity
- 220 g
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 3 1/8 in
- Overall Height
- 13 3/16 in
- Overall Width
- 9 5/16 in
- Overall Length
- 15 11/16 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Analytical Balance, Capacity 220 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 3/16 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.