Lab Balances

  • Mfr # PPB 1623i
  • Zoro # G723355828
product price: 
$
3,456.99
/ea
Free Shipping & Returns

Key Features

Product Type
Precision Balance
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Stabilization Time
3 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 1623i
Zoro #
G723355828
UPC #
0840886114831
Country of Origin
China

Dimensions

Overall Width
9 5/16 in
Overall Length
15 11/16 in
Weighing Surface Width
4 11/16 in
Overall Height
13 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Product Type
Precision Balance
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Stabilization Time
3 sec
Item
Lab Balances
Readability
0.001 g
Linearity
0.003 g
Display Type
LCD
Scale Graduations
0.001 g
Standards
GLP Compliant
Housing Material
ABS
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Platform Material
304 Stainless Steel
Capacity
1,620 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 1,620 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews