Zoro Homepage

Carrying Case, Black

  • Mfr # 700100211

  • Zoro # G8204637


product price: $63.75
/ea

Key Features

Material
Aluminum, Foam, Plastic
Finish
Textured
For Use With
Adam TBB Balances
Color
Black
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700100211
Zoro #
G8204637
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
26 in
Depth
12 in

Details

Item
Scale Carrying Case
Material
Aluminum, Foam, Plastic
Finish
Textured
For Use With
Adam TBB Balances
Color
Black
Compatible Mfg. Model Number
TBB 2610S, TBB 2610T, TBB 610S

Description

Scale Carrying Case, Compatible Mfg. Model Number TBB 2610S, TBB 2610T, TBB 610S, Material Aluminum, Foam, Plastic, Width 26 in, Height 9 in, Depth 12 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.