Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Scale, Digital, 20000 lb./10000kg

  • Mfr # IHS 20A

  • Zoro # G9181916


product price: $2,856.00
/ea
Free Shipping & Returns

Key Features

Scale Display
LED
Weighing Units
kg, lb
Overall Height
24 45/64 in
Digital/Mechanical
Digital
Scale Graduations
2kg/5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHS 20A
Zoro #
G9181916
UPC #
819309016823
Country of Origin
China

Dimensions

Overall Height
24 45/64 in
Overall Width
8 13/32 in
Overall Length
10 13/64 in

Details

Item
Crane Scale
Capacity
20,000 lb, 10,000 kg
Scale Display
LED
Weighing Units
kg, lb
Digital/Mechanical
Digital
Scale Graduations
2kg/5 lb
Housing Material
Aluminum
Power Source
7.2VDC 2A adapter / Internal rechargeable battery
Standards
CE, FCC, UL
Item - Crane Scales and Dynamometers
Crane Scale
Includes
(2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control
Material
Cast aluminum
Temp. Range
32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Remote Control/Display
Wireless Remote Control
Display
LED
Hook Opening
50 mm
Accuracy
5 lb./2kg
Basic Hook Material
Steel
Corded/Wireless
Wireless
Finish
Smooth
Scale Readability
5lb / 2kg

Description

Crane Scale, Capacity 20,000 lb, 10,000 kg, Wireless Remote Control, LED Scale Display, Housing Material Aluminum, Scale Graduations 2kg/5 lb, Weighing Units kg, lb, Overall Height 24 45/64 in, Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Power Source Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 50 mm, Digital/Mechanical Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.