Cruiser CKT Bench Checkweighing-CKT 4M-Capacity: 9lb/4kg Readability:0.002lb/0.001kg

  • Mfr # CKT 4M

  • Zoro # G714703157


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg / g / lb / oz
Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
4.7 in
Display
Backlit LCD with 0.6" / 15mm high digits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKT 4M
Zoro #
G714703157
UPC #
840886103538
Country of Origin
China

Dimensions

Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
4.7 in
Pan Dimensions
11.8 in x 8.3 in

Details

Weighing Units
kg / g / lb / oz
Capacity
9lb / 4kg
Display
Backlit LCD with 0.6" / 15mm high digits
Readability
0.002lb / 0.001kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB
Material
ABS plastic
Calibration
N
Special Features
Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, Measurement Canada, NTEP, Battery Power, RS-232, USB, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.4A
Application
Weighing

Description

With reliable performance and durable construction, the NTEP-approved CKT-M is unmatched in value for industrial weighing. Ideal for many applications, the CKT-M quickly accomplishes basic weighing, parts counting, and check weighing, which helps users meet company and regulatory guidelines for setting prices based on weight. Repetitive weighing tasks are fast, with a backlit display that changes colors to show if a sample is under, over, or within the preset limits. The compact design is ideal for limited workspaces or when multiple scales are not an option.Specifications:Max Capacity: 9lb / 4kg, Readability: 0.002lb / 0.001kg, Repeatability: 2g, Linearity: 0.006lb / 3g, Pan Size: 11.8in x8.3in / 300x210mm, Weighing Units: kg, g, lb, oz, Stabilization time: 2Communications: RS-232, Optional USBCalibration: NDisplay: Backlit LCD with 0.6in / 15mm high digits, Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Net total weighing, Construction: ABS plastic, Category: Bench Scales, Legal For Trade Scales, Cruiser Family Bench Scales, Checkweighing Scales, Overall Dimensions: 12.4inx14.0inx4.7in / 315x355x120mm.


  • •Quality you can Trust – Adam's Cruiser CKT Bench Checkweighing Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 9lb / 4kg and accuracy (readability) of 0.002lb / 0.001kg
  • •Trade Approved for applications when weight determines price
  • •Backlit display changes color for quick notification of checkweighing limits
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •Sealed keypad protects against dirt and spills
  • •Solid ABS housing is durable for industrial use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.