Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 1000g Capacity

  • Mfr # HCB 1002

  • Zoro # G4756026


product price: $666.90
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Weighing Surface Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCB 1002
Zoro #
G4756026
UPC #
819309013129
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 7/8 in
Overall Length
9 15/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
1000g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter, Hook, Rechargeable Battery
Washdown
Not Washable
Scale Connection Ports
RS-232, USB, USB Ports
Item
Compact Bench Scale
Scale Readability
0.01g
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Housing Material
ABS
Application Modes
Accumulation, Parts Counting, Percentage Weighing, Weighing
Power Unit
AC, Rechargeable Battery
Green Environmental Attribute
Product is Rechargeable
Stabilization Time
2 sec
Repeatability
0.01 g
Readability
0.01g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Linearity
0.02 g
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 7/8 in, Overall Height 80 mm, Application Modes Accumulation, Parts Counting, Percentage Weighing, Weighing, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, USB Ports, Platform Material 304 Stainless Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.