Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 35 lb./16kg Capacity

  • Mfr # ABW16

  • Zoro # G4754206


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Scale Graduations
2 g/0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW16
Zoro #
G4754206
UPC #
819309015710
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
9 5/8 in
Overall Width
10 in
Overall Length
9 1/8 in
Overall Height
4 1/8 in
Overall Depth
11 3/8 in
Cord Length
3 ft
Display Character Height
3/4 in
Weighing Surface Height
6 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Capacity
35 lb, 16 kg
Scale Graduations
2 g/0.005 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
Yes
Application Modes
Checkweigh, Weigh
Scale Readability
0.002kg/2g/0.005 lb.
Item
Bench Scale
Housing Material
Plastic
Power Unit
AC, Rechargeable Battery
Platform Material
Stainless Steel
Standards
CE, FCC, IP66, UL
Batteries Required
Yes
Battery Type
Sealed Lead Acid
Number of Display Characters
6
Body Material
Plastic
Calibration Certificate
No Certificate
Plug Type
Two Prong
Weighing Surface Material
Stainless Steel
Scale Features
Backlit Display, Internal Rechargeable Battery, IP66-Rated for Washdown, Tare Function
Weight Capacity
35 lb
Number of Batteries Included
1
Number of Batteries Required
1
Display Type
LCD
Voltage
12V DC
Scale Application
Industrial
Color
Gray
Basic Power Source
Battery/Electric
Scale Use Location
Retail Counter
Scale Functions
Check Weighing
Bench Scale Type
Washdown Retail Scale
Scale Type
Washdown
Batteries Included
Yes
Green Environmental Attribute
Product is Rechargeable
Material
Plastic

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 5/8 in, Weight Capacity 35 lb, Weighing Units kg, g, lb, lb/oz, Scale Graduations 2 g/0.005 lb, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 4 1/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Retail Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.