Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale 60kg/150 lb. Capacity

  • Mfr # GFK 150AM

  • Zoro # G9181672


product price: $876.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
150lb / 60kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK 150AM
Zoro #
G9181672
UPC #
819309016984
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
24 13/32 in
Overall Height
33 7/8 in
Overall Depth
24 3/8 in
Weighing Surface Height
6 in
Display Character Height
13/16 in
Cord Length
4 ft
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
150lb / 60kg
Scale Graduations
0.01 kg/0.02 lb
Scale Display
Digital
Includes
AC Adapter, Charger
Washdown
No
Housing Material
Plastic
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Power Unit
AC Adapter, Rechargeable Battery
Scale Connection Ports
RS-232
Scale Readability
10g/0.02 lb.
Standards
CE
Item
Floor Scale
Platform Material
Stainless Steel
Color
Gray
Interface
Optional USB, RS232
Scale Application
Package Weighing
Scale Features
Color-Coded Keys, Grade 304 Stainless Steel Pan Allows Swift Cleaning, Large
Scale Use Location
Shipping
Basic Power Source
Battery/Electric
Batteries Required
No
Calibration Certificate
No Certificate
Body Material
ABS, Die-Cast Aluminum
Voltage
12V DC
Number of Batteries Required
1
Plug Type
Two Prong
Scale Functions
Check Weighing With Audible Alarm, Parts Counting With Freely Selectable Sample Sizes, Preset Tare Function Speeds The Process Of Repetitive Weighing
Weighing Surface Material
Die Cast Aluminum
Number of Batteries Included
1
Battery Type
Sealed Lead Acid
Batteries Included
Yes
Weight Capacity
150 lb
Number of Display Characters
6
Floor Scale Type
Checkweighing
Display Type
LCD
Scale Type
Floor
Green Environmental Attribute
Product is Rechargeable
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.02lb / 0.01kg

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 150 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 15 3/4 in, Overall Depth 24 3/8 in, Overall Height 33 7/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material ABS, Die-Cast Aluminum, Floor Scale Type Checkweighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.