Shop All Bench and Floor Scales
Adam Equipment
Digital Floor Scale with Remote Indicator 1100 lb./500kg Capacity
Mfr # PTM 500 & GK
Zoro # G5199853
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Drum Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, lb/oz, N, oz
- Capacity 1,100 lb, 500 kg
- Scale Graduations 0.1 kg/0.2 lb
Product Information
- Brand Adam Equipment
- MFR # PTM 500 & GK
- Zoro # G5199853
- UPC # 840886105396
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 22 7/8 in |
Weighing Surface Width | 29 7/8 in |
Overall Length | 31 in |
Overall Height | 3 in |
Overall Width | 40 1/4 in |
Cord Length | 10 ft |
Weighing Surface Height | 3 in |
Display Character Height | 13/16 in |
Overall Depth | 31 5/8 in |
Details
Description
Floor Scale, Scale Application Drum Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 22 7/8 in, Weighing Surface Width 29 7/8 in, Weight Capacity 500 kg, Weighing Units kg, lb, lb/oz, N, oz, Scale Graduations 0.1 kg/0.2 lb, Overall Width 40 1/4 in, Overall Depth 31 5/8 in, Overall Height 3 in, Weighing Surface Height 3 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- SAX True Flow Gloss Glaze, Old Navy, 1 Pint (S2153X)
- BETTER KITCHEN PRODUCTS Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK (81011)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- Adam Equipment Shipping & Packing Scales