Floor Scales - CLONE 1 - Beam Scales

  • Mfr # AELP 3000 [AE503]

  • Zoro # G723358348


product price:  $2,030.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AELP 3000 [AE503]
Zoro #
G723358348
UPC #
0840886109363
Country of Origin
China

Description

Industrial Bench Scales, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 2 lb/1 kg, Overall Width 52 3/8 in, Overall Depth 4 3/4 in, Overall Height 3 1/4 in, Scale Features Heavy-Duty Rubber Feet Ensure Stability of Unit, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Two Beams Per Set, Scale Use Location Industrial, Warehouse, Washdown No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.