Shop ADAM EQUIPMENT

Floor Scales - CLONE 1 - Beam Scales

  • Mfr # AELP 3000 [GK-Plus]

  • Zoro # G423946654


product price:  $1,626.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Rechargeable Battery
Battery Type
Lead Acid
Series
AELP
Batteries Included
Yes
Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AELP 3000 [GK-Plus]
Zoro #
G423946654
UPC #
0840886112363
Country of Origin
China

Dimensions

Cord Length
15 ft
Weighing Surface Depth
52 3/8 in
Overall Depth
52 3/8 in
Display Character Height
1 5/8 in
Overall Width
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Height
3 1/4 in

Details

Includes
AC Adapter, Rechargeable Battery
Battery Type
Lead Acid
Series
AELP
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Number of Batteries Required
1
Weight Capacity - Metric
3,000 kg
Scale Functions
Check Weighing
Interface
RS-232
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Washdown
No
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
1
Scale Mechanism
Digital
Scale Graduations
2 lb/1 kg
Batteries Required
Yes
Power Source
Battery
Item
Industrial Bench Scales
Weight Capacity - Imperial
6,600 lb
Scale Use Location
Industrial, Warehouse
Product Type
Pallet Beam Scale
Standards
cULus Listed
Body Material
ABS Plastic
Compatible Product Type
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 lb/1 kg, Overall Width 4 3/4 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.