Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 110 [GC]

  • Zoro # G723946583


product price:  $1,721.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
39 3/8 in
Body Material
Steel
Includes
AC Adapter, Rechargeable Battery
NEC Rating
Not NEC Rated
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 110 [GC]
Zoro #
G723946583
UPC #
0840886111854
Country of Origin
China

Dimensions

Overall Width
39 3/8 in
Overall Depth
39 3/8 in
Overall Height
4 1/4 in
Display Character Height
13/16 in
Weighing Surface Width
39 3/8 in
Weighing Surface Depth
39 3/8 in

Details

Body Material
Steel
Includes
AC Adapter, Rechargeable Battery
NEC Rating
Not NEC Rated
Batteries Required
Yes
Battery Type
Lead Acid
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Weighing Surface Material
Mild Steel
Scale Graduations
0.5 lb/0.2 kg
Weighing Units
g, kg, lb
Power Source
Battery
Calibration Certificate
Statement of Accuracy
Weight Capacity - Metric
1,000 kg
Scale Mechanism
Digital
Weight Capacity - Imperial
2,500 lb
Product Type
Floor Scale
Series
PT
NTEP Rating
Not NTEP Rated
Number of Batteries Required
1
Standards
cULus Listed
Batteries Included
Yes
Washdown
No
Voltage
12V DC
Scale Use Location
Industrial
Number of Batteries Included
1
Item
Industrial Bench Scales
Compatible Product Type
Universal
Scale Functions
Check Weighing, Parts Counting, Percent Weighing

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units g, kg, lb, Scale Graduations 0.5 lb/0.2 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Scale Use Location Industrial, Washdown No, Interface RS-232, Calibration Certificate Statement of Accuracy, Display Character Height 13/16 in, Voltage 12V DC, Standards cULus Listed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.