Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 115 [GC]

  • Zoro # G323946624


product price:  $2,217.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NTEP Rating
Not NTEP Rated
Washdown
No
Weighing Surface Material
Mild Steel
Overall Depth
59 1/8 in
Number of Batteries Required
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 115 [GC]
Zoro #
G323946624
UPC #
0840886111847
Country of Origin
China

Dimensions

Overall Depth
59 1/8 in
Overall Width
59 1/8 in
Overall Height
4 1/4 in
Weighing Surface Depth
59 1/8 in
Weighing Surface Width
59 1/8 in
Display Character Height
13/16 in

Details

NTEP Rating
Not NTEP Rated
Washdown
No
Weighing Surface Material
Mild Steel
Number of Batteries Required
1
Scale Graduations
0.5 lb/0.2 kg
Batteries Included
Yes
Compatible Product Type
Universal
Standards
cULus Listed
Power Source
Battery
Calibration Certificate
Statement of Accuracy
Number of Batteries Included
1
Body Material
Steel
Batteries Required
Yes
Voltage
12V DC
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Metric
1,000 kg
Scale Functions
Check Weighing, Parts Counting, Percent Weighing
Battery Type
Lead Acid
Scale Mechanism
Digital
Item
Industrial Bench Scales
NEC Rating
Not NEC Rated
Weighing Units
g, kg, lb
Product Type
Floor Scale
Series
PT
Compatible Manufacturer Part Number
Universal
Weight Capacity - Imperial
2,500 lb
Scale Use Location
Industrial
Interface
RS-232

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Scale Use Location Industrial, Washdown No, Interface RS-232, Calibration Certificate Statement of Accuracy, Display Character Height 13/16 in, Voltage 12V DC, Standards cULus Listed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.