Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 115 [GK-Plus]

  • Zoro # G523947421


product price:  $2,087.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Batteries Required
Yes
Cord Length
15 ft
Series
PT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 115 [GK-Plus]
Zoro #
G523947421
UPC #
0840886114077
Country of Origin
China

Dimensions

Cord Length
15 ft
Display Character Height
13/16 in
Weighing Surface Width
59 1/8 in
Weighing Surface Depth
59 1/8 in
Overall Width
59 1/8 in
Overall Depth
59 1/8 in
Overall Height
4 1/4 in

Details

Item
Industrial Bench Scales
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Batteries Required
Yes
Series
PT
Interface
RS-232
Battery Type
Lead Acid
Number of Batteries Required
1
Includes
AC Adapter, Rechargeable Battery
Scale Use Location
Industrial
Washdown
No
Body Material
Steel
Compatible Product Type
Universal
Calibration Certificate
Statement of Accuracy
Product Type
Floor Scale
Weight Capacity - Imperial
2,500 lb
Scale Graduations
0.5 lb/0.2 kg
Weighing Surface Material
Mild Steel
Scale Mechanism
Digital
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Weight Capacity - Metric
1,000 kg
Batteries Included
Yes
Power Source
Battery
Compatible Manufacturer Part Number
Universal
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Voltage
12V DC
Standards
cULus Listed
Number of Batteries Included
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.