Floor Scales - CLONE 1
Mfr # PT 310-5S
Zoro # G723359208
product price:Â $2,750.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PT 310-5S
Zoro #
G723359208
UPC #
0819309015062
Country of Origin
China
Description
Industrial Bench Scales, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 1 lb/0.5 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Scale Features Heavy-Duty Rubber Feet Ensure Stability of Unit, Scale Use Location Factory Floor, Industrial, Pharmaceutical, Warehouse, Washdown Yes, Calibration Certificate No Certificate, Cord Length 10 ft, Weighing Surface Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.