Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-10 [AE503]

  • Zoro # G423946678


product price:  $2,132.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Standards
cULus Listed
Compatible Product Type
Universal
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
Scale Mechanism
Digital
Weighing Surface Width
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-10 [AE503]
Zoro #
G423946678
UPC #
0840886109431
Country of Origin
China

Dimensions

Weighing Surface Width
47 1/4 in
Overall Depth
47 1/4 in
Overall Height
4 1/4 in
Overall Width
47 1/4 in
Cord Length
15 ft
Weighing Surface Depth
47 1/4 in
Display Character Height
1 5/16 in

Details

Standards
cULus Listed
Compatible Product Type
Universal
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
Item
Industrial Bench Scales
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Product Type
Floor Scale
Weight Capacity - Imperial
10,000 lb
Scale Graduations
2 lb/1 kg
Weight Capacity - Metric
4,500 kg
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Mild Steel
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Series
PT
Interface
RS-232
Scale Use Location
Factory Floor, Industrial, Warehouse
Number of Batteries Included
1
Washdown
No
Batteries Required
Yes
Body Material
Steel
Battery Type
Lead Acid
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Voltage
12V DC
Number of Batteries Required
1
Power Source
Battery
Batteries Included
Yes

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 2 lb/1 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.